Overview
Mfr description
9496 KBVF 26 D DRIVE
Specifications
- Number Of Input Phases1 ph
- Drive Supply Voltage115 V ac
- Horsepower Rating Normal Duty1-1/2 hp
- Product TypeAC Variable Frequency & Servo Drives
- Enclosure TypeIP65
- Enclosure RatingIP 65
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data