Motion
231S.1100
Spherical Roller Bearing - 11.0000 in ID, 500 mm OD, 160 mm Width, Straight Bore, Open, C1
Mi Item #02514110
MFR #231S.1100
Price$146,928.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 11.0000 in ID, 500 mm OD, 160 mm Width, Straight Bore, Open, C1
Mi Item #02514110
MFR #231S.1100

Mfr description
231S.1100
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146,928.51/each

Specifications

Dimensions

  • Bore Diameter  
    11.0000 in
  • Fillet Radius
    5.00 mm
  • Outer Ring Width
    6.2990 in | 160 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    160 mm
  • Precision Rating
    Not Rated
  • Weight
    352.739 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 231S
  • Finish Coating
    Uncoated
  • Internal Clearance
    C1
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Max Rpm
    400 rpm
  • Maximum Speed
    485 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    231
  • UPC_NO
    4026677247094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)