Motion
1201S
General Purpose Work Gloves - Small Size, Safety Cuff, Cowhide Leather Material
MI ITEM #02514183
MFR #1201S
Your Price$4.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Safety Cuff, Cowhide Leather Material
MI ITEM #02514183
MFR #1201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.04/pr(List $4.65)

Overview

Mfr description
1201S SHOULDER LEATHER PALM STARCHED
  • Gunn pattern
  • Wing thumb
  • 2-1/2” starched cuff
  • Color: Gray with red stripes
  • Applications: Assembly, construction, fabricating, landscaping, maintenance, metal working, mining and sanitation

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    D Grade
  • Lining Material
    Cotton
  • Color
    Grey
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text