Motion
21618-032
Hydraulic Motor Replacement Part -
MI ITEM #02514224
MFR #21618-032
Your Price$1,017.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02514224
MFR #21618-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,017.43/each(List $1,220.91)

Overview

Mfr description
21618-032 SHAFT BRG
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Shaft & Bearing
  • For Use With
    Char-Lynn 2000 Series Geroler Disc Valve Motors
  • Overall Height
    1.66 in
  • Overall Length
    5.85 in
  • Overall Width
    1.66 in
  • Series
    2000 Series
  • Weight
    7.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text