Motion
TRAN PLT KIT 4707/5997 SHORT POM WH ENG

REXNORD INC
TRAN PLT KIT 4707/5997 SHORT POM WH ENG

10131813 / TRAN PLT KIT 4707/5997 SHORT POM WH ENG
MI ITEM #02514348
MFR #TRAN PLT KIT 4707/5997 SHORT POM WH ENG
Price$49.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TRAN PLT KIT 4707/5997 SHORT POM WH ENG

10131813 / TRAN PLT KIT 4707/5997 SHORT POM WH ENG
MI ITEM #02514348
MFR #TRAN PLT KIT 4707/5997 SHORT POM WH ENG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.79/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Plate Length
    5.7500 in
  • Plate Width
    5.9200 in
  • Weight
    1.00 lbs
  • Width
    12.0000 in

Details

  • Accessory Type
    Transfer Comb Kit
  • Material
    ACETAL
  • UPC_NO
    793699289381

Overview

Mfr description
614-72-1 TRAN PLT KIT 4707 ACETAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought