Overview
Mfr description
114-870-1 TRAN PLT SCREW 1/4X20X27
- Transfer Comb Mounting Screw With 1/4-20 Threads
Specifications
- MaterialStainless Steel
- Width12.0000 in
- Length12.0000 in
- UPC_NO698210122676
- Weight0.0200 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data