Motion
P4414M115TL

TB WOODS
P4414M115TL

Synchronous Plus Taper-Lock® Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing 3535, For Belt Type GT3;RPP
MI ITEM #02514368
MFR #P4414M115TL
Price$1,376.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P4414M115TL

Synchronous Plus Taper-Lock® Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing 3535, For Belt Type GT3;RPP
MI ITEM #02514368
MFR #P4414M115TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,376.40/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-3/16 in to 3-15/16 in
  • Face Width
    5.25 in
  • Flange Outside Diameter  
    7.61 in
  • Pitch Diameter
    7.72 in
  • Weight
    28.00 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Manufacturer Upc Number
    698672127554
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    698672127554

Overview

Mfr description
P44-14M-115-3535 HTD SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text