Motion
1491208000

SEALMASTER
1491208000

1491208000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, No Fitting
MI ITEM #02514518
MFR #1491208000
List Price$569.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1491208000

1491208000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, No Fitting
MI ITEM #02514518
MFR #1491208000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$569.34/each for your price

Overview

Mfr description
CFF 12Y ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    None
  • Radial Static Load Capacity
    14000 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.7500 in
  • Lubrication
    Grease
  • Head Width
    .6870 in
  • Series
    CFF
  • Manufacturer Catalog Number
    1491208000
  • UPC_NO
    662288726555
  • CAD Drawing
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text