Motion
DRS35110
Bearing Seal - Integral Rotary Shaft, 73 mm Bore, Compatible Bore: 73 mm , 110 mm OD, 25 mm Overall Width
Mi Item #02514580
MFR #DRS35110
Price$862.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Integral Rotary Shaft, 73 mm Bore, Compatible Bore: 73 mm , 110 mm OD, 25 mm Overall Width
Mi Item #02514580
MFR #DRS35110

Mfr description
DRS35110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.32/each

Specifications

Dimensions

  • Bore Diameter
    73 mm
  • Compatible Bore Diameter
    73 mm
  • Outside Diameter
    110 mm
  • Overall Width
    25 mm
  • Weight
    1.59 lbs
  • Width
    15/16 in, 25 mm

Details

  • Compatible Bearing Type
    Cylindrical Roller, Needle Roller
  • Product Type
    Bearing Seals
  • Seal Type
    Integral Rotary Shaft
  • UPC_NO
    4012802083736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)