Motion
408315
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #02514586
MFR #408315
Price$19,744.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #02514586
MFR #408315

Mfr description
408315 24VC650 DL. INT. FLANGE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,744.66/each

Specifications

Dimensions

  • Clutch Brake Size Code
    650
  • Length
    24.00 in
  • Weight
    293.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    Pneumatic Constricting Clutch & Brake
  • Compatible Model Part Number
    20VC650
  • Manufacturer Catalog Number
    408315
  • Product Material
    Gray Cast Iron
  • Product Types
    Drum
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)