Motion
SDMCFE 40

MCGILL
SDMCFE 40

Flat Cam Follower - Special Duty Metric CAMROL (SDMCF) Series, 40 Roller Dia, 25 mm Roller Width, 16 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02514588
MFR #SDMCFE 40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SDMCFE 40

Flat Cam Follower - Special Duty Metric CAMROL (SDMCF) Series, 40 Roller Dia, 25 mm Roller Width, 16 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02514588
MFR #SDMCFE 40

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SDMCFE 40 METRIC CAM FOLLOWER
  • Metric stud type cam follower Cylindrical outside diameter Retained (caged) needle rolling elements Hex hole on thread face Metal expansion plug and rubber-lipped seal Eccentric configuration

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    SDMCF - Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    M16x1.5
  • Radial Static Load Capacity
    2448 lbf
  • Max Rpm
    5000 rpm
  • Finish Coating
    Black Oxide Finish
  • Series
    Special Duty Metric CAMROL (SDMCF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    SDMCFE 40
  • Manufacturer Upc Number
    726166121792
  • UPC_NO
    726166121792
  • Weight
    1.11 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text