Motion
HP8505-24EAB

REXNORD INC
HP8505-24EAB

MCC® Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 0.7500 in Pitch
MI ITEM #02514901
MFR #HP8505-24EAB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP8505-24EAB

MCC® Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 0.7500 in Pitch
MI ITEM #02514901
MFR #HP8505-24EAB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HP8505-24EAB HP8505-24 E18-1/8D STAG

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    Brown
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.23 lbs
  • Weight per Foot
    1.82 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text