Motion
6464-XL
Leather Palm Glove - XL or Size 10, Pigskin Grain Leather, Unlined, Blue
MI ITEM #02514957
MFR #6464-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Pigskin Grain Leather, Unlined, Blue
MI ITEM #02514957
MFR #6464-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6464-XL UNLINED PIGSKIN GLOVE

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Blue
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Length
    26.035 cm
  • Description Keyword
    Unlined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text