Motion
P648M30TL

TB WOODS
P648M30TL

Synchronous Plus Taper-Lock® Sprocket, 30 mm. Belt Width, 8 mm. Pitch, Bushing 2517, For Belt Type GT3;RPP
MI ITEM #02515121
MFR #P648M30TL
Price$756.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P648M30TL

Synchronous Plus Taper-Lock® Sprocket, 30 mm. Belt Width, 8 mm. Pitch, Bushing 2517, For Belt Type GT3;RPP
MI ITEM #02515121
MFR #P648M30TL

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$756.39/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 in to 2-11/16 in
  • Face Width
    1.5 in
  • Flange Outside Diameter  
    6.36 in
  • Hub Diameter
    4.88 in
  • Pitch Diameter
    6.416 in
  • Weight
    9.20 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Upc Number
    698672126564
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    64
  • Pulley Construction
    Plain
  • UPC_NO
    698672126564

Overview

Mfr description
P648M30-2517 PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text