Motion
MHW2-50D1
MHW2-50D1 Angular Gripper - Double-Acting, 2 Finger Right Angle - Tapped Mounting (Rack & Pinion Style)
Mi Item #02515128
MFR #MHW2-50D1
Price$1,087.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHW2-50D1 Angular Gripper - Double-Acting, 2 Finger Right Angle - Tapped Mounting (Rack & Pinion Style)
Mi Item #02515128
MFR #MHW2-50D1

Mfr description
MHW2-50D1 GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,087.83/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    85 mm
  • Overall Length
    136 mm
  • Overall Width
    170 mm
  • Port Size
    1/4 BSPT

Details

  • Action
    Double Action
  • Additional Details
    The MHW2 is ideal for applications where saving space is a necessity. In addition to its compact size, each one of the two fingers, synchronized by a rack and pinion, rotates back perpendicular to the gripper. In this position, the MHW2 will only require clearance for the body. While the fingers are retracted at a 180-degree angle, the gripper can be moved in an X-Y plane to the work.
  • Angle of Rotation
    180 °
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Right Angle - Tapped Mounting (Rack & Pinion Style)
  • Gripper Type
    Angular
  • Gripping Moment
    8.27 N-m
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    22 psi
  • Operating Pressure Range
    22 psi to 102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)