Motion
SB 22312 TSS C3 W33 VA

MCGILL
SB 22312 TSS C3 W33 VA

SPHERE-ROL® Spherical Roller Bearing - 60 mm ID, 130 mm OD, 46 mm Width, Straight Bore, Sealed, C3
MI ITEM #02515140
MFR #SB 22312 TSS C3 W33 VA
List Price$2,380.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22312 TSS C3 W33 VA

SPHERE-ROL® Spherical Roller Bearing - 60 mm ID, 130 mm OD, 46 mm Width, Straight Bore, Sealed, C3
MI ITEM #02515140
MFR #SB 22312 TSS C3 W33 VA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,380.32/each for your price

Overview

Mfr description
SB 22312 TSS C3 W33 VA BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    One-Piece
  • Closure Type
    Sealed
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    Maximum of +450 °F
  • Cage Material
    Steel Cage
  • Bearing Material
    Chrome Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.00 mm
  • Series
    223
  • Manufacturer Upc Number
    726166121341
  • UPC_NO
    726166121341
  • Harmonization Code
    8482.30.0040
  • Weight
    6.60 lbs
  • Rolling Element
    Spherical Roller
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text