Motion
18822-BLM-060

ROCKY BRANDS
18822-BLM-060

Servus Knee Boots - PVC Upper Material, Fleece Liner, Black Color, 6 Size
MI ITEM #02515266
MFR #18822-BLM-060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
18822-BLM-060

Servus Knee Boots - PVC Upper Material, Fleece Liner, Black Color, 6 Size
MI ITEM #02515266
MFR #18822-BLM-060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18822 M 060 SV 14 AS IN BLACK 6

Specifications

  • Application
    Agriculture, Cold Weather Boot
  • Protection Features
    Waterproof
  • Toe Protection
    Plain Toe
  • Upper Material
    PVC
  • Height
    14 in
  • Men'S Size
    6
  • Color
    Black
  • Product Line
    Economy Hi Boot
  • Closure Type
    Slip-On
  • Lining Material
    Fleece
  • Women's Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text