Motion
18822-BLM-130

ROCKY BRANDS
18822-BLM-130

Servus Knee Boots - PVC Upper Material, Fleece Liner, Black Color, 13 Size
Mi Item #02515273
MFR #18822-BLM-130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
18822-BLM-130

Servus Knee Boots - PVC Upper Material, Fleece Liner, Black Color, 13 Size
Mi Item #02515273
MFR #18822-BLM-130

Mfr description
18822 M 130 SV 14 AS IN BLACK 13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    14 in
  • Men'S Size
    13

Details

  • Application
    Agriculture, Cold Weather Boot
  • Closure Type
    Slip-On
  • Color
    Black
  • Lining Material
    Fleece
  • Product Line
    Economy Hi Boot
  • Protection Features
    Waterproof
  • Toe Protection
    Plain Toe
  • Upper Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)