Overview
Mfr description
A380 - 7 18" YELLOW STRAP-ON LEGGIN 7
Specifications
- Footwear TypeOverboot
- Protection Features ApplicationsWaterproof
- Upper MaterialLatex
- Closure TypeStrap
- ColorYellow
- Men'S Size7
- Height18 in
- Number Of Buckles Straps1
- Lining MaterialCotton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data