Motion
A380-8
Sv, X, 18 Cr So, Yellow, M 8, PR
MI ITEM #02515278
MFR #A380-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sv, X, 18 Cr So, Yellow, M 8, PR
MI ITEM #02515278
MFR #A380-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A380 M 080 RG X 18 CR SO YEL 8

Specifications

  • Footwear Type
    Overboot
  • Protection Features Applications
    Waterproof
  • Upper Material
    Latex
  • Closure Type
    Adjustable Strap
  • Color
    Yellow
  • Men'S Size
    8
  • Height
    16 in
  • Number Of Buckles Straps
    1
  • Material
    Rubber, Fabric
  • Lining Material
    Cotton
  • Size
    8 in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought