Motion
A422-BLK-130

ROCKY BRANDS
A422-BLK-130

Servus Knee Boots - Leather Upper Material, Foam Liner, Black Color, 13 Size
MI ITEM #02515323
MFR #A422-BLK-130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
A422-BLK-130

Servus Knee Boots - Leather Upper Material, Foam Liner, Black Color, 13 Size
MI ITEM #02515323
MFR #A422-BLK-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A422 - 13 BROWN DBL INSUL STL-TOE 13

Specifications

  • Application
    Cold Weather Boot
  • Protection Features
    Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    Leather
  • Height
    10 to 12 in
  • Men'S Size
    13
  • Color
    Black
  • Product Line
    Top
  • Closure Type
    Laces
  • Midsole Material
    Felt
  • Shank
    Steel Shank
  • Outsole Material
    Rubber
  • Standards Met
    ASTM F2413-05, CAN/CSA Z195-02
  • Lining Material
    Foam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text