Motion
11001-L
Servus Overboot - PVC Material, Buttons & Loops Closure, Black
MI ITEM #02515331
MFR #11001-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Servus Overboot - PVC Material, Buttons & Loops Closure, Black
MI ITEM #02515331
MFR #11001-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11001 M LRG SI 12 WG OS IN BL LARGE

Specifications

  • Footwear Type
    Overboot
  • Protection Features Applications
    Waterproof
  • Upper Material
    PVC
  • Closure Type
    Buttons & Loops
  • Color
    Black
  • Men'S Size
    11 to 13
  • Height
    12 in
  • Size
    Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text