Motion
11001-XL

ROCKY BRANDS
11001-XL

Servus Overboot - PVC Material, Buttons & Loops Closure, Black
MI ITEM #02515332
MFR #11001-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
11001-XL

Servus Overboot - PVC Material, Buttons & Loops Closure, Black
MI ITEM #02515332
MFR #11001-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11001 M 1XL SI 12 WG OS IN BL 1XL

Specifications

  • Footwear Type
    Overboot
  • Protection Features Applications
    Waterproof
  • Upper Material
    PVC
  • Closure Type
    Buttons & Loops
  • Color
    Black
  • Men'S Size
    14 to 15
  • Height
    12 in
  • Size
    X-Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text