Motion
11003-M
Overboots, PVC, Blk/Ylw, 4in, M, Sz 9-10, PR
Mi Item #02515334
MFR #11003-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overboots, PVC, Blk/Ylw, 4in, M, Sz 9-10, PR
Mi Item #02515334
MFR #11003-M

Mfr description
11003 M SI RB WG OS IN BL MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4 in
  • Men'S Size
    9 to 10
  • Size
    M in-oz

Details

  • Closure Type
    Closure Loops
  • Color
    Black/Yellow
  • Footwear Type
    Snap Tab
  • Material
    Sf Pvc Dual-Compound
  • Outsole Material
    PVC
  • Protection Features Applications
    Waterproof
  • Toe Type
    Plain
  • UPC_NO
    086189010481
  • Upper Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)