Motion
11003-XL

ROCKY BRANDS
11003-XL

Servus Overboot - PVC Material, Buttons & Loops Closure, Black
Mi Item #02515336
MFR #11003-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
11003-XL

Servus Overboot - PVC Material, Buttons & Loops Closure, Black
Mi Item #02515336
MFR #11003-XL

Mfr description
11003 M 1XL SI RB WG OS IN BL 1XL
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4 in
  • Men'S Size
    14 to 15
  • Size
    X-Large

Details

  • Closure Type
    Buttons & Loops
  • Color
    Black
  • Footwear Type
    Overboot
  • Protection Features Applications
    Waterproof
  • UPC_NO
    086189010504
  • Upper Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)