Motion
2142-BLM-150

ROCKY BRANDS
2142-BLM-150

Ranger Hip Wader - Rubber, Black
MI ITEM #02515356
MFR #2142-BLM-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
2142-BLM-150

Ranger Hip Wader - Rubber, Black
MI ITEM #02515356
MFR #2142-BLM-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2142 - 15 26" BLACK RUBBER STL-TOE 15

Specifications

  • Type
    Hip Wader
  • Upper Material
    Rubber
  • Lining Material
    Fabric
  • Height
    26 in
  • Men'S Size
    15
  • Color
    Black
  • Shank
    Composite Shank
  • Standards Met
    ANSI Z41 PT 99, ASTM F2413-05
  • Toe Type
    Steel Toe
  • Attachment Type
    Adjustable Strap
  • Product Line
    Safety Stormking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text