Motion
2143-BLM-130

ROCKY BRANDS
2143-BLM-130

Ranger Hip Wader - Rubber, Black
MI ITEM #02515364
MFR #2143-BLM-130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
2143-BLM-130

Ranger Hip Wader - Rubber, Black
MI ITEM #02515364
MFR #2143-BLM-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2143 - 13 36" BLK RUBBER HIP STL TOE 13

Specifications

  • Type
    Hip Wader
  • Upper Material
    Rubber
  • Lining Material
    Fabric
  • Height
    36 in
  • Men'S Size
    13
  • Color
    Black
  • Midsole Material
    Rubber
  • Shank
    Composite Shank
  • Standards Met
    ANSI Z41 PT 99, ASTM F2413-05
  • Toe Type
    Steel Toe
  • Attachment Type
    Adjustable Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text