Motion
2149-ODM-120

ROCKY BRANDS
2149-ODM-120

Rg 12 St 3e Su, Olive Drab, M, 12, PR
MI ITEM #02515373
MFR #2149-ODM-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
2149-ODM-120

Rg 12 St 3e Su, Olive Drab, M, 12, PR
MI ITEM #02515373
MFR #2149-ODM-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2149 - 12 12" STL-TOE/MIDSOLE FLEX 12

Specifications

  • Application
    Cold Weather Boot
  • Protection Features
    Puncture-Resistant Bottom
  • Toe Protection
    Metatarsal Guard, Steel Toe
  • Upper Material
    Rubber
  • Height
    12 in
  • Men'S Size
    12
  • Color
    Green
  • Product Line
    Safety
  • Closure Type
    Laces
  • Midsole Material
    Steel
  • Shank
    Composite Shank
  • Number Of Buckles Straps
    3
  • Standards Met
    ANSI Z41 PT 99, ASTM F2413-05, ASTM F2413-11 M I/75 C/75, CAN/CSA Z195-02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text