Overview
Mfr description
2149 - 13 12" STL-TOE/MIDSOLE FLEX 13
Specifications
- ApplicationCold Weather Boot
- Protection FeaturesPuncture-Resistant Bottom
- Toe ProtectionMetatarsal Guard, Steel Toe
- Upper MaterialRubber
- Height12 in
- Men'S Size13
- ColorGreen
- Product LineSafety
- Closure TypeLaces
- Midsole MaterialSteel
- ShankComposite Shank
- Number Of Buckles Straps3
- Standards MetANSI Z41 PT 99, ASTM F2413-05, ASTM F2413-11 M I/75 C/75, CAN/CSA Z195-02
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data