Motion
R2145-BLM-070

ROCKY BRANDS
R2145-BLM-070

Knee Boots, Sz 13, 16 in H, Black, Stl, PR
MI ITEM #02515376
MFR #R2145-BLM-070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
R2145-BLM-070

Knee Boots, Sz 13, 16 in H, Black, Stl, PR
MI ITEM #02515376
MFR #R2145-BLM-070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R2145 - 7 16" STL-TOE/MIDSOLE FULL 7

Specifications

  • Protection Features
    Puncture-Resistant Bottom
  • Toe Protection
    Metatarsal Guard, Steel Toe
  • Upper Material
    Rubber
  • Height
    16 in
  • Men'S Size
    7
  • Color
    Black
  • Product Line
    Safety
  • Closure Type
    Pull On
  • Midsole Material
    Steel
  • Shank
    Composite Shank
  • Outsole Material
    Rubber
  • Standards Met
    ASTM F2413-05
  • Size
    7 in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text