Motion
75101-GYM-080

ROCKY BRANDS
75101-GYM-080

TDT Knee Boots - PVC Upper Material, Black/Gray/Yellow Color, 8 Size
MI ITEM #02515387
MFR #75101-GYM-080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
75101-GYM-080

TDT Knee Boots - PVC Upper Material, Black/Gray/Yellow Color, 8 Size
MI ITEM #02515387
MFR #75101-GYM-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75101 M 080 PR 15 ST TO IN GR 8

Specifications

  • Application
    Chemical Resistant Boot, Meat Processing, Oil Drilling & Refining
  • Protection Features
    Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC
  • Height
    15 in
  • Men'S Size
    8
  • Color
    Black/Gray/Yellow
  • Product Line
    Safety
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Slip-On
  • Shank
    Steel Shank
  • Standards Met
    ANSI Z41 PT 99, ASTM F2413-05, ASTM F2413-11 M I/75 C/75, CAN/CSA Z195-02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text