Motion
75101-GYM-140

ROCKY BRANDS
75101-GYM-140

Knee Boots, Sz 10, 15 in H, Gray, Stl, PR
MI ITEM #02515393
MFR #75101-GYM-140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
75101-GYM-140

Knee Boots, Sz 10, 15 in H, Gray, Stl, PR
MI ITEM #02515393
MFR #75101-GYM-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75101 M 140 PR 15 ST TO IN GR 14

Specifications

  • Application
    Chemical Resistant Boot, Meat Processing, Oil Drilling & Refining
  • Protection Features
    Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC
  • Height
    15 in
  • Men'S Size
    14
  • Color
    Gray
  • Product Line
    Safety
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Pull On
  • Midsole Material
    PVC
  • Shank
    Steel Shank
  • Outsole Material
    PVC
  • Standards Met
    ASTM F2413, M I/75 C/75
  • Size
    14 in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text