Overview
Mfr description
75102 M 110 PR 15 TO IN GRAY 11
Specifications
- ApplicationChemical Resistant Boot, Meat Processing, Oil Drilling & Refining
- Protection FeaturesWaterproof
- Toe ProtectionPlain Toe
- Upper MaterialPVC
- Height15 in
- Men'S Size11
- ColorBlack/Gray/Red
- Product LineHi Boot
- Slip Resistance FeaturesSlip-Resistant Tread
- Closure TypeSlip-On
- ShankSteel Shank
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data