Motion
75102-GYM-140

ROCKY BRANDS
75102-GYM-140

PVC, Rubber Boot, Gray 15 in, Sz 14, PR
MI ITEM #02515404
MFR #75102-GYM-140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
75102-GYM-140

PVC, Rubber Boot, Gray 15 in, Sz 14, PR
MI ITEM #02515404
MFR #75102-GYM-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75102 M 140 PR 15 TO IN GRAY 14

Specifications

  • Application
    Chemical Resistant Boot, Meat Processing, Oil Drilling & Refining
  • Protection Features
    Waterproof
  • Toe Protection
    Plain Toe
  • Upper Material
    PVC
  • Height
    15 in
  • Men'S Size
    14
  • Color
    Black/Gray/Red
  • Product Line
    Hi Boot
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Slip-On
  • Shank
    Steel Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text