Motion
75108-BLM-080

ROCKY BRANDS
75108-BLM-080

XTP Knee Boots - PVC Upper Material, Fleece Liner, Black/Gray/Red Color, 8 Size
MI ITEM #02515423
MFR #75108-BLM-080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
75108-BLM-080

XTP Knee Boots - PVC Upper Material, Fleece Liner, Black/Gray/Red Color, 8 Size
MI ITEM #02515423
MFR #75108-BLM-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75108 M 080 SX 15 TO IN BLACK 8

Specifications

  • Application
    Agriculture, Chemical Resistant Boot, Mining, Oil Drilling & Refining, Poultry
  • Protection Features
    Chemical Protection, Waterproof
  • Toe Protection
    Plain Toe
  • Upper Material
    PVC
  • Height
    15 in
  • Men'S Size
    8
  • Color
    Black/Gray/Red
  • Product Line
    Hi Boot
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Slip-On
  • Chemical Resistance Level
    High Chemical Resistance
  • Shank
    Steel Shank
  • Lining Material
    Fleece
  • Women's Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text