Overview
Mfr description
75108 M 130 SX 15 TO IN BLACK 13
Specifications
- ApplicationAgriculture, Chemical Resistant Boot, Mining, Oil Drilling & Refining, Poultry
- Protection FeaturesChemical Protection, Waterproof
- Toe ProtectionPlain Toe
- Upper MaterialPVC
- Height15 in
- Men'S Size13
- ColorBlack/Gray/Red
- Product LineHi Boot
- Slip Resistance FeaturesSlip-Resistant Tread
- Closure TypeSlip-On
- Chemical Resistance LevelHigh Chemical Resistance
- ShankSteel Shank
- Lining MaterialFleece
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data