Motion
75109-BLM-090

ROCKY BRANDS
75109-BLM-090

XTP Knee Boots - PVC Upper Material, Fleece Liner, Black/Gray/Yellow Color, 9 Size
MI ITEM #02515435
MFR #75109-BLM-090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
75109-BLM-090

XTP Knee Boots - PVC Upper Material, Fleece Liner, Black/Gray/Yellow Color, 9 Size
MI ITEM #02515435
MFR #75109-BLM-090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15 in
  • Men'S Size
    9
  • Women's Size
    11

Details

  • Application
    Agriculture, Chemical Resistant Boot, Mining, Oil Drilling & Refining, Poultry
  • Chemical Resistance Level
    High Chemical Resistance
  • Closure Type
    Slip-On
  • Color
    Black/Gray/Yellow
  • Lining Material
    Fleece
  • Product Line
    Safety
  • Protection Features
    Chemical Protection, Waterproof
  • Shank
    Steel Shank
  • Slip Resistance Features
    Slip-Resistant Tread
  • Standards Met
    ASTM F2413-05, ASTM F2413-11 M I/75 C/75, CAN/CSA Z195-02
  • Toe Protection
    Steel Toe
  • UPC_NO
    086189453097
  • Upper Material
    PVC

Overview

Mfr description
75109 M 090 SX 15 ST TO IN BL 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought