Motion
22114-CTM-080

ROCKY BRANDS
22114-CTM-080

Servus Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 8 Size
MI ITEM #02515461
MFR #22114-CTM-080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
22114-CTM-080

Servus Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 8 Size
MI ITEM #02515461
MFR #22114-CTM-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22114 M 080 NE 12 ST CV COPPE 8
  • 100% waterproof seamless construction keeps workers feet dry and comfortable
  • Unique dipping process makes boots soft and pliable for less leg fatigue
  • Chevron outsoles provide excellent traction to prevent slips and falls on wet and slick surfaces
  • Removable insoles provide shock absorption and wick away moisture to keep feet dry and comfortable
  • Meets ASTM F2413-11 M I/75 C/75 EH
  • Recommended industries/use: Agriculture, chemical, food services, manufacturing, military, municipal services, nuclear, oil and gas, utilities

Specifications

  • Application
    Agriculture, Breweries & Bottling, Chemical Resistant Boot, Dairies, Fishing Industries, Food Processing, Meat Processing, Oil Drilling & Refining, Waste Disposal
  • Protection Features
    Puncture-Resistant Bottom, Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    Neoprene
  • Height
    12 in
  • Men'S Size
    8
  • Color
    Beige
  • Product Line
    Safety
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Slip-On
  • Midsole Material
    Steel
  • Standards Met
    ASTM F2413-05, ASTM F2413-11 M I/75 C/75 EH, CAN/CSA Z195-02
  • Lining Material
    Fabric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text