Motion
22115-CTM-070

ROCKY BRANDS
22115-CTM-070

Servus Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 7 Size
MI ITEM #02515473
MFR #22115-CTM-070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
22115-CTM-070

Servus Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 7 Size
MI ITEM #02515473
MFR #22115-CTM-070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22115 M 070 NE 12 CV COPPER T 7

Specifications

  • Application
    Agriculture, Breweries & Bottling, Chemical Resistant Boot, Dairies, Fishing Industries, Food Processing, Meat Processing, Oil Drilling & Refining, Waste Disposal
  • Protection Features
    Puncture-Resistant Bottom, Waterproof
  • Toe Protection
    Plain Toe
  • Upper Material
    Neoprene
  • Height
    12 in
  • Men'S Size
    7
  • Color
    Beige
  • Product Line
    Safety
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Slip-On
  • Midsole Material
    Steel
  • Standards Met
    ASTM F2413-05, ASTM F2413-11 EH
  • Lining Material
    Fabric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text