Motion
22214-CTM-100

ROCKY BRANDS
22214-CTM-100

Servus Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 10 Size
Mi Item #02515486
MFR #22214-CTM-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
22214-CTM-100

Servus Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 10 Size
Mi Item #02515486
MFR #22214-CTM-100

Mfr description
22214 M 100 NE 15 ST CV COPPE 10
  • 100% waterproof seamless construction keeps workers’ feet dry and comfortable
  • Unique dipping process makes boots soft and pliable for less leg fatigue
  • Chevron out soles provide excellent traction to prevent slips and falls on wet and slick surfaces, reducing the risk of worker injury
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15 in
  • Men'S Size
    10

Details

  • Application
    Agriculture, Breweries & Bottling, Chemical Resistant Boot, Dairies, Fishing Industries, Food Processing, Meat Processing, Oil Drilling & Refining, Waste Disposal
  • Closure Type
    Slip-On
  • Color
    Beige
  • Lining Material
    Fabric
  • Midsole Material
    Steel
  • Product Line
    Safety
  • Protection Features
    Puncture-Resistant Bottom, Waterproof
  • Slip Resistance Features
    Slip-Resistant Tread
  • Standards Met
    ASTM F2413-05, ASTM F2413-11 M I/75 C/75 EH, CAN/CSA Z195-02
  • Toe Protection
    Steel Toe
  • UPC_NO
    086189006705
  • Upper Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)