Motion
22214-CTM-150

ROCKY BRANDS
22214-CTM-150

Servus Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 15 Size
MI ITEM #02515491
MFR #22214-CTM-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
22214-CTM-150

Servus Knee Boots - Neoprene Upper Material, Fabric Liner, Beige Color, 15 Size
MI ITEM #02515491
MFR #22214-CTM-150

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15 in
  • Men'S Size
    15

Details

  • Application
    Agriculture, Breweries & Bottling, Chemical Resistant Boot, Dairies, Fishing Industries, Food Processing, Meat Processing, Oil Drilling & Refining, Waste Disposal
  • Closure Type
    Slip-On
  • Color
    Beige
  • Lining Material
    Fabric
  • Midsole Material
    Steel
  • Product Line
    Safety
  • Protection Features
    Puncture-Resistant Bottom, Waterproof
  • Slip Resistance Features
    Slip-Resistant Tread
  • Standards Met
    ASTM F2413-05, ASTM F2413-11 M I/75 C/75 EH, CAN/CSA Z195-02
  • Toe Protection
    Steel Toe
  • Upper Material
    Neoprene

Overview

Mfr description
22214 M 150 NE 15 ST CV COPPE 15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought