1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
QJ213-XL-MPA-T42A
Four-point Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width
MI ITEM #
02515515
MFR #
QJ213-XL-MPA-T42A
Price
$687.63
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
FAG (SCHAEFFLER) QJ213-XL-MPA-T42A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
QJ213-XL-MPA-T42A
Four-point Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width
MI ITEM #
02515515
MFR #
QJ213-XL-MPA-T42A
Mfr description
QJ213-XL-MPA-T42A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$687
.63
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
65 mm
Outside
Diameter
120 mm
Overall
Width
23 mm
Weight
2.696 lbs, 1.223 kg
Details
Bore Type
Straight
Product Type
Four-Point Contact Bearings
Series
QJ2
Snap Ring Included
Without Snap Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items