Motion
U4S24

FLEXCO
U4S24

18479 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #02515573
MFR #U4S24
Price$182.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U4S24

18479 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #02515573
MFR #U4S24

Mfr description
U4S24 UNIBAR 430SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.69/each

Specifications

Dimensions

  • Height
    1.5
  • Length
    24.2
  • Weight
    2.46 lbs, 2.5
  • Width
    5.6

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    10 Strips Per Box, 162 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)