Motion
AFF-CA37B-D
BOWL ASSY (NAFF37B)
MI ITEM #02515585
MFR #AFF-CA37B-D
List Price$159.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOWL ASSY (NAFF37B)
MI ITEM #02515585
MFR #AFF-CA37B-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.05/each for your price

Overview

Mfr description
AFF-CA37B-D BOWL ASSY (NAFF37B)

Specifications

  • Filter Type
    Main Line Filter
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic (Normally Open)
  • Bowl Options
    With Sight Glass
  • Series
    AFF
  • Body Size
    37B
  • Drain Method
    Automatic
  • Weight
    1.54 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text