Overview
Mfr description
ALT-9-IS-1 AUTO-FEED TANK 9QT-(PT)
- Auto feed tank, metric style
- Rc(PT) threads
- Tank capacity (cm³): 5000, 9000
- Float switch available
Specifications
- Bowl MaterialMetal
- Maximum Operating Pressure1 MPa
- Manufacturer Catalog
- Lubricator TypeAuto Feed
- Manufacturer Product Page
- SeriesALT
- Weight56.22 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data