Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CC100-200S11-5G

CC, Air Hydro Unit
MI ITEM #02515620
MFR #CC100-200S11-5G

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CC100-200S11-5G
  • Air-hydro unit, series CC
  • Converter size (mm): 63, 100, 160
  • Small and large flow available
  • High cylinder operation speed
  • Air port size: 3/8 (63), 1/2 (100), 3/4 (160)
  • Oil port size: 1/2 (63S, 100S), 3/4 (100L, 160L)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text