Motion
8000I
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #02515867
MFR #8000I
Price$1.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #02515867
MFR #8000I

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.18/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    8 oz
  • Men'S Size
    L

Details

  • Additional Details
    Knit Wrist, Reversible
  • Application
    General Purpose
  • Back Material
    Jersey
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Natural Jersey Work Gloves
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Hand Type
    Pair
  • Liner Material
    Cotton
  • Lining Material
    Cotton Jersey
  • Lining Seams
    Seamed Lining
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Jersey
  • UPC_NO
    30451438000949

Overview

Mfr description
8000I MENS IMPORT REVERSIBLE NATURAL
  • 100% cotton jersey
  • A light weight, comfortable option for light-duty
  • Breathable
  • Absorbent
  • Reversible
  • Cotton/poly knit wrist
  • Color: White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought