Motion
CQ2B32-PS-XB6

SMC CORP OF AMERICA
CQ2B32-PS-XB6

Compact Air Cylinder - Standard Type, 32 mm Bore
Mi Item #02515988
MFR #CQ2B32-PS-XB6
Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B32-PS-XB6

Compact Air Cylinder - Standard Type, 32 mm Bore
Mi Item #02515988
MFR #CQ2B32-PS-XB6

Mfr description
CQ2B32-PS-XB6 KIT, SEAL CQ2B32 (XB6)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.75/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Cylinder Size
    32 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Installation Instructions
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Through-hole
  • Options
    Heat Resistant
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)