Motion
EHM23R10AY
Industrial Filter Element - EHM, 5 μm, Polypropylene
Mi Item #02516031
MFR #EHM23R10AY
Price$30.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EHM, 5 μm, Polypropylene
Mi Item #02516031
MFR #EHM23R10AY

Mfr description
EHM23R10AY HYD FILTER (POLY)
  • 4 types of materials w/different characteristics so filters are applicable to any application
  • Excellent particle capturing capacity extends element life and makes them economical
  • Elements are disposable so maintenance and replacement are easy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.78/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Polypropylene
  • Filter Rating
    5 μm
  • Filter Type
    Industrial Filter
  • Seal Material
    A (Non-asbestos)
  • Series
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)