Motion
FGDTA-06
FILTER, HYDRAULIC
Mi Item #02516036
MFR #FGDTA-06
Price$434.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTER, HYDRAULIC
Mi Item #02516036
MFR #FGDTA-06

Mfr description
FGDTA-06 FILTER, HYDRAULIC
  • Industrial filter
  • Suitable for low flow rate, low pressure filtration
  • Can be used with a wide range of fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.14/each

Specifications

Dimensions

  • Element Length
    250 mm
  • Port Size
    3/4 BSPT
  • Weight
    2.3 kg

Details

  • Country of Origin
    JP
  • Element Type
    Vessel Replacement Only
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Flouroresin
  • Series
    FG
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)